Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MULTISYNC

  • Mfr # PN-M982

  • Zoro # G222445785


product price: $14,313.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Bezel Width (Bottom)
0.63"
Display Resolution
3840 x 2160
Screen Size
98"
Panel Technology
In-plane Switching (IPS) Technology
Minimum Operating Humidity
20%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN-M982
Zoro #
G222445785
UPC #
198105028927
Country of Origin
Multiple

Dimensions

Bezel Width (Bottom)
0.63"
Screen Size
98"
Width
86.4"
Color Depth
10-bit
Bezel Width (Right)
0.63"
Depth(6)
3.3"
Viewable Screen Size
98"
Bezel Width (Top)
0.63"
Bezel Width (Left)
0.63"
Height
49.2"

Details

Display Resolution
3840 x 2160
Panel Technology
In-plane Switching (IPS) Technology
Minimum Operating Humidity
20%
Response Time
8 ms
Aspect Ratio
16:9
HD Resolution
Yes
Housing Material
Metal
Scan Format
2160p
DisplayPort
Yes
High Dynamic Range (HDR) Type
HLG, HDR10, PQ
DisplayPort Output
Yes
Minimum Color Temperature
4940.3°F (2726.8°C)
USB Type-C
Yes
Energy Star
Yes
USB
Yes
Minimum Storage Temperature
-4°F (-20°C)
Number of Screens
1
Maximum Operating Humidity
80%
Maximum Storage Temperature
140°F (60°C)
Maximum Storage Humidity
80%
Package Contents
98" 4K UHD Professional Display3.0m Power cord3.0m HDMI cableWireless remote controlBatteriesSetup Guide
Number of HDMI 2.0 Ports
2
Maximum Color Temperature
26540.3°F (14726.8°C)
Native Contrast Ratio
1,200:1
Brightness
550 Nit
Orientation
Landscape/Portrait
Number of HDMI Inputs
2
Minimum Operating Temperature
32°F (0°C)
Backlight Technology
Direct LED
Operation Hours
24-Hours/7 Days
Minimum Storage Humidity
10%
Maximum Operating Temperature
104°F (40°C)
Mount Type
Stand Mount, Wall Mountable, Table Mount
Pixel Pitch
22.1 mil
VESA Mount Standard
400 x 400
Number of DisplayPorts
2
HDMI
Yes
Item
Digital Signage Display
Ethernet
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.