This item is Discontinued.

Sharp Sharp SMC1139FS 1.1 cu. ft. 1000W Stainless Steel Smart Carousel Countertop Microwave Oven SMC1139FS

Sharp SMC1139FS 1.1 cu. ft. 1000W Stainless Steel Smart Carousel Countertop Microwave Oven (Discontinued)

  • Mfr # SMC1139FS
  • Zoro # G603794259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMC1139FS
Zoro #
G603794259
UPC #
74000621268
Country of Origin
China

Description

The Sharp SMC1139FS, family-sized 1.1 cu. ft. 6 1000 watt microwave oven Works with Alexa for hands-free operation using voice commands, and is specifically tuned to achieve optimal popping results from the leader in microwave popcorn, Orville Redenbacher. 7 Simply touch the Popcorn button to choose the Classic Size, 3.3 oz or Single Serve Mini Bag, 1.16 oz of Orville Redenbacher's Microwave Popcorn or speak to your Amazon Echo device. Just ask Alexa, Alexa, Microwave Classic Popcorn. Then sit back and enjoy light and fluffy popcorn with the delicious, buttery flavor of Orville Redenbacher's Gourmet Popping Corn.

Features
  • The First 1.1 cu. ft. countertop microwave oven by Sharp that works with Alexa
  • Hands-free cooking with Alexa voice commands
  • Orville redenbachers certified popcorn preset tuned for optimal popping results
  • Extra-large, white LED display sets the clock automatically
  • Convenient 30 Sec key and one-touch cooking up-To 6 minutes
Specifications
  • Size: 1.1 cu. ft.
  • Material: Stainless Steel
  • Wattage: 1000W
  • Country of Origin: USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.