This item is Discontinued.

Sharp Sharp ZSMC1139FS Smart Countertop Microwave Oven ZSMC1139FS

Sharp ZSMC1139FS Smart Countertop Microwave Oven (Discontinued)

  • Mfr # ZSMC1139FS
  • Zoro # G803794219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSMC1139FS
Zoro #
G803794219
UPC #
74000621282
Country of Origin
China

Description

The Sharp SMC1139FS, family-sized 1.1 cu. ft.1 1000 watt microwave oven works with Alexa for hands-free operation using voice commands, and is specifically tuned to achieve optimal popping results from the leader in microwave popcorn, Orville Redenbacher.4 Simply touch the "Popcorn" button to choose the Classic Size (3.3 oz) or Single Serve Mini Bag (1.16oz) of Orville Redenbacher's Microwave Popcorn or speak to your Amazon Echo device. Just ask Alexa, "Alexa, Microwave Classic Popcorn." Then sit back and enjoy light and fluffy popcorn with the delicious, buttery flavor of Orville Redenbacher's Gourmet Popping Corn. The Sharp, Orville Redenbacher's Certified Microwave Oven Works with Alexa (SMC1139FS) is not just for popcorn.

Specifications
  • Finish: Stainless Steel
  • Capacity: 1.1 cu. ft.
  • Wattage: 1000 watts
  • Turntable Diameter: 11.2 in.
  • Dimensions: 20.3 x 12.0 x 14.9 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.