This item is Discontinued.

Sharp Stainless Steel Consumer Consumer Microwave Oven 1.10 cu ft 1000 Watts R331ZS

Stainless Steel Consumer Consumer Microwave Oven 1.10 cu ft 1000 Watts (Discontinued)

  • Mfr # R331ZS
  • Zoro # G4862356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R331ZS
Zoro #
G4862356
UPC #
074000618756
Country of Origin
China

Dimensions

Outside Width
20 1/3 in
Outside Height
12 in
Outside Depth
15 in
Overall Height
12 in
Overall Width
20 1/4 in
Manufacturer Warranty Length
1 yr
Interior Height
9 3/8 in
Overall Depth
14 7/8 in
Interior Depth
14 1/8 in
Dimensions (H x W x D)
12 in x 20 1/4 in x 14 7/8 in
Interior Width
14 in

Details

Microwave Item
Consumer
Microwave Style
Countertop
Cooking Wattage
1,000 W
Convection Cooking
No
Appliance Color
Silver
Oven Capacity
1.1 cu ft
Voltage
120V AC
1-Touch Settings
Yes
Item
Consumer Microwave
Output Watts
1000
Includes
Turntable, Operation Manual, and Roller Guide
Residential / Commercial
Residential
Standards
UL Listed
Power Levels
10
Color
Stainless Steel
Microwave Turntable
Yes
Features
Auto Defrost Menu, Carousel Turntable System
Mounting Style
Countertop
Weight
29 lb
Color/Finish
Stainless Steel
Energy Star Compliant
No

Description

Consumer Microwave, Microwave Style Countertop, Oven Capacity 1.1 cu ft, Overall Height 12 in, Overall Width 20 1/4 in, Overall Depth 14 7/8 in, Appliance Color Silver, Energy Star Compliant No, Convection Cooking No, Microwave Turntable Yes, Cooking Wattage 1,000 W, 1-Touch Settings Yes, Features Auto Defrost Menu, Carousel Turntable System, Interior Depth 14 1/8 in, Interior Height 9 3/8 in, Interior Width 14 in, Manufacturer Warranty Length 1 yr, Power Levels 10, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.