Zoro Homepage

Surface Grinder, Automatic, 220V

  • Mfr # SG-820-2AN

  • Zoro # G5061977


product price: $56,169.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Phase
Three
Voltage
220 V
HP
1-1/2
Downfeed Handwheel per Revolution
0.030"
Operation Type
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG-820-2AN
Zoro #
G5061977
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
6 7/8 ft
Magnetic Chuck Size
6 in x 12 in
Max. Grinding Length
12 5/8 in
Wheel Width
(2) 2-1/2", (4) 2"
Max. Grinding Width
6 3/4 in
Grinding Wheel Dia.
8 in
Overall Length
6 1/2 ft
Overall Height
4 7/8 ft
Grinding Wheel Width
1/2 in
Table Dimensions
8 in x 20 in
Table Width
8 in
Magnetic Chuck Length
12 in
Grinding Width - Maximum
8 3/4 in
Grinding Length - Maximum
21 3/4 in
Grinding Wheel Diameter
8 in
Magnetic Chuck Width
6 in
Table Length
20 in

Details

Item
Surface Grinder
Phase
Three
Voltage
220 V
HP
1-1/2
Downfeed Handwheel per Revolution
0.030"
Operation Type
Automatic
Features
Accurate Slot-Grinding Capability, Automatic Crossfeed, Ball Screw on Cross, Double "V" Way Cross Travel, Hydraulic Table Feed, Hydraulic Table Stroke Setting, NC Spindle Downfeed, One "V", One Flat Way Longitudinal Travel, Slide Ways are Hand Scraped and Coated with Turcite
Longitudinal Table Speed
196 to 984 in/min
Hz
60
Includes
Auto Lube System, Diamond Dresser, Grinding Wheel, Kanetsu Chuck with Coolant System (12 gal) and Splash Guard, Tool Kit, Wheel Adapter/Flange, Wheel Balancing Arbor, Wire, Work Light
Coolant Feed
Non-Coolant Fed
Crossfeed Handwheel per Revolution
0.100"
Wheel Bore
1-1/8"
Downfeed Handwheel per Graduation
0.0002"
Crossfeed Table Travel
6-3/4"
Spindle to Table
15-45/64"
Spindle RPM
10,000
Longitudinal Table Travel
12-5/8"
Machine Weight
2,600 lb
Spindle Speed
3,420 RPM
Cross Handwheel Feed per Revolution
0.2 in
Motor Type
Hydraulic Spindle
Vertical Handwheel Graduation
0.0002 in
Hand Feed
0.2 in/rev
Spindle Center to Table Distance
15 3/4 in
Grinding Wheel Bore
1 1/4 in
Hydraulic Feed
3.3 to 82 fpm
Frequency
60 Hz
Intermittent Feed
0.0060 in to 0.4000 in
Horsepower
1 hp
Coolant Fed
Non-Coolant Fed
Longitudinal Travel
23 5/8 in
Crossfeed Handwheel Graduation
0.0005 in
Max. Cross Travel
9 1/4 in
Longitudinal Table Speed - Maximum
984 in/min
Longitudinal Table Speed - Minimum
196 in/min
Intermittent Feed - Minimum
0.0060 in
Intermittent Feed - Maximum
0.4000 in
Cross Travel - Maximum
9 1/4 in
Hydraulic Feed - Minimum
3.3 in/min
Hydraulic Feed - Maximum
82 in/min

Description

Surface Grinder, Table Dimensions 8 in x 20 in, Phase Three, Operation Type Automatic, Grinding Wheel Dia. 8 in, Max. Grinding Width 6 3/4 in, Coolant Fed Non-Coolant Fed, Cross Handwheel Feed per Revolution 0.2 in, Crossfeed Handwheel Graduation 0.0005 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.