Zoro Homepage

Surface Grinder, Automatic, 220V

  • Mfr # SH-920

  • Zoro # G5061931


product price: $48,953.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Phase
Three
Voltage
220 V
HP
3
Hz
60
Overall Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-920
Zoro #
G5061931
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
9 in
Grinding Wheel Dia.
1 1/2 in
Overall Length
20 in
Table Dimensions
9 in x 19.7 in
Table Length
19.7 in
Table Width
9 in
Grinding Wheel Diameter
1 1/2 in

Details

Item
Surface Grinder
Phase
Three
Voltage
220 V
HP
3
Hz
60
Features
Automatic Cross Feed, Automatic Lubrication System
Spindle RPM
10,000
Includes
Coolant System, Diamond Dresser, Grinding Wheel, Grinding Wheel Balancing Stand, Splash Guard, Wheel Adapter/Flange, Wheel Balancing Stand/Arbor
Operation Type
Automatic
Machine Weight
3,800 lb
Horsepower
3 hp
Intermittent Feed
0.0040 to 0.4000 in/min
Spindle Speed
10,000 RPM
Hydraulic Feed
3.3 to 82 fpm
Frequency
60 Hz
Intermittent Feed - Minimum
0.0040 in/min
Intermittent Feed - Maximum
0.4000 in/min
Hydraulic Feed - Maximum
82 fpm
Motor Type
Hydraulic Spindle
Hydraulic Feed - Minimum
3.3 fpm

Description

Surface Grinder, Table Dimensions 9 in x 19.7 in, Phase Three, Operation Type Automatic, Grinding Wheel Dia. 1 1/2 in, Features Automatic Cross Feed, Automatic Lubrication System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.