Zoro Homepage

Surface Grinder, Manual, 220V

  • Mfr # SG-618

  • Zoro # G5091812


product price: $20,805.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Phase
Three
Voltage
220 V
HP
1-1/2
Spindle RPM
10,000
Crossfeed Handwheel per Revolution
0.100"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG-618
Zoro #
G5091812
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Grinding Width
6 3/4 in
Overall Width
55 1/8 in
Magnetic Chuck Size
6 in x 12 in
Overall Length
70 7/8 in
Grinding Wheel Dia.
8 in
Max. Grinding Length
12 5/8 in
Wheel Width
(1) 3-1/2", (2) 4"
Overall Height
39 3/8 in
Grinding Wheel Width
5/8 in
Table Dimensions
6 in x 18.3 in
Grinding Length - Maximum
18 1/2 in
Grinding Width - Maximum
6 1/4 in
Magnetic Chuck Width
6 in
Grinding Wheel Diameter
8 in
Table Length
18.3 in
Table Width
6 in
Magnetic Chuck Length
12 in

Details

Item
Surface Grinder
Phase
Three
Voltage
220 V
HP
1-1/2
Spindle RPM
10,000
Crossfeed Handwheel per Revolution
0.100"
Longitudinal Table Travel
12-5/8"
Wheel Bore
1-1/8"
Downfeed Handwheel per Revolution
0.030"
Includes
Auto Lube System, Diamond Dresser, Grinding Wheel, Tool Kit, Wheel Adapter/Flange, Wheel Balancing Arbor, Wire, Work Light
Crossfeed Table Travel
6-3/4"
Spindle to Table
15-45/64"
Longitudinal Table Speed
196 to 984 in/min
Operation Type
Manual
Downfeed Handwheel per Graduation
0.0002"
Coolant Feed
Non-Coolant Fed
Features
Bed Type Construction, Both Ways are Hand Scraped and Covered with Turcite B Coating, Double "V" Way Cross Travel, Hardened and Ground Lead Screw, One "V", One Flat Way Longitudinal Travel, Smooth Wire-Rope Driven Table, Turcite Ways for Oil Retention
Hz
60
Machine Weight
1,500 lb
Horsepower
2 hp
Hand Feed
0.2 in/rev
Spindle Center to Table Distance
15 3/4 in
Longitudinal Travel
18 7/8 in
Crossfeed Handwheel Graduation
0.001 in
Spindle Speed
3,600 RPM
Cross Handwheel Feed per Revolution
0.2 in
Frequency
60 Hz
Vertical Handwheel Graduation
0.0001 in
Grinding Wheel Bore
1 1/4 in
Coolant Fed
Non-Coolant Fed
Longitudinal Table Speed - Minimum
196 in/min
Longitudinal Table Speed - Maximum
984 in/min
Cross Travel - Maximum
7 in
Motor Type
Hydraulic Spindle

Description

Surface Grinder, Table Dimensions 6 in x 18.3 in, Phase Three, Operation Type Manual, Grinding Wheel Dia. 8 in, Max. Grinding Width 6 3/4 in, Coolant Fed Non-Coolant Fed, Cross Handwheel Feed per Revolution 0.2 in, Crossfeed Handwheel Graduation 0.001 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.