Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" FNPT Ductile Iron Oil Patch Swing Check Valve

  • Mfr # 4353014440

  • Zoro # G5032553


product price: $89.06
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection Type
FNPT
Body Material
Ductile Iron
Max. Steam Pressure - Valves
Not Rated
Min. Temp. - Valves
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4353014440
Zoro #
G5032553
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1"
Length
4 1/4 in
Pipe or Tube Size - Check Valves
1 in
Size
1"
Overall Length
4.25 in
Pipe or Tube Size
1 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in

Details

Connection Type
FNPT
Body Material
Ductile Iron
Max. Steam Pressure - Valves
Not Rated
Min. Temp. - Valves
0 Degrees F
Mounting Position
Horizontal
Seat Material - Check Valves
Viton
Full Flow - Valves
Yes
Flow - Valves
24.0 gpm
Cracking Pressure
0 psi
Material of Construction
Ductile Iron
Compliance
NACE MR0175-2009
Body Material - Valves
Ductile Iron
Sub-Category
Iron
Max. Temp.
0 Degrees to 280 Degrees F
Connection Type - Check Valves
FNPT x FNPT
Max. Pressure
300 psi
Application - Valves
General Purpose
Seal Material
Viton
Cracking Pressure - Check Valves
0 psi
Seal Material - Check Valves
Viton
Mechanism and Body Design
Inline Swing
Standards
NACE MR0175-2009
Mounting Orientation - Check Valves
Horizontal
Max. Water Pressure - Valves
2000 psi @ 250 Degrees F
Flow Design
Single
Seat Material
Viton
Max. Temp. - Valves
280 Degrees F
Item
Oil Patch Swing Check Valve
Item - Check Valves
Check Valve
Flow
24 gpm
Mounting Orientation
Horizontal
Maximum Pressure - Steam
Not Rated
Check Mechanism
Swing
Includes Counterweight
No Counterweight
Connection Type - Side 1
NPSM
Connection Type - Side 2
NPSM
Check Mechanism Material
316 Stainless Steel
For Media
Oil
3-A Standard Compliance
Not Rated
Valve Ways
2-Way
Maximum Pressure - Operating
2,000 psi
Vacuum Service Rating
Not Rated
Silent Check
Standard
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Operating Temperature - Maximum
280 Degrees F
Operating Temperature - Minimum
0 Degrees F
Valve Body Style
Inline
Valve Series
OP20

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Ductile Iron, Pipe or Tube Size 1 in, Connection Type FNPT x FNPT, Cracking Pressure 0 psi, Mounting Orientation Horizontal, Seal Material Viton, Max. Temp. - Valves 280 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 2,000 psi @ 250 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Flow - Valves 24 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.