Zoro Homepage

2" FNPT Carbon Steel Oil Patch Swing Check Valve

  • Mfr # 4353013720

  • Zoro # G5032605


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
FNPT
Body Material
Carbon Steel
Flow Design
Single
Max. Pressure
1440 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4353013720
Zoro #
G5032605
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2"
Size
2"
Length
6.30"
Pipe or Tube Size - Check Valves
2"
Overall Length
6.3 in
Pipe or Tube Size
2 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in

Details

Connection Type
FNPT
Body Material
Carbon Steel
Flow Design
Single
Max. Pressure
1440 psi
Material of Construction
Carbon Steel
Seat Material - Check Valves
Viton
Sub-Category
Steel
Max. Temp.
0 Degrees to 280 Degrees F
Mounting Orientation - Check Valves
Horizontal
Full Flow - Valves
Yes
Mechanism and Body Design
Inline Swing
Application - Valves
General Purpose
Cracking Pressure
0 psi
Item
Oil Patch Swing Check Valve
Mounting Position
Horizontal
Body Material - Valves
Carbon Steel
Compliance
NACE MR0175-2009
Min. Temp. - Valves
0 Degrees F
Max. Water Pressure - Valves
3000 psi @ 225 Degrees F
Max. Temp. - Valves
280 Degrees F
Max. Steam Pressure - Valves
Not Rated
Standards
NACE MR0175-2009
Seal Material
Viton
Flow - Valves
100 gpm
Item - Check Valves
Check Valve
Seal Material - Check Valves
Viton
Cracking Pressure - Check Valves
0 psi
Connection Type - Check Valves
FNPT x FNPT
Seat Material
Viton
Flow
100 gpm
Mounting Orientation
Horizontal
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
280 Degrees F
Connection Gender - Side 1
Female
Check Mechanism Material
316 Stainless Steel
Connection Type - Side 1
NPSM
Valve Ways
2-Way
Valve Body Style
Inline
Maximum Pressure - Operating
3,000 psi
Maximum Pressure - Steam
Not Rated
Includes Counterweight
No Counterweight
3-A Standard Compliance
Not Rated
Connection Type - Side 2
NPSM
For Media
Oil
Operating Temperature - Minimum
0 Degrees F
Silent Check
Standard
Check Mechanism
Swing
Connection Gender - Side 2
Female
Valve Series
OP20

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Carbon Steel, Pipe or Tube Size 2 in, Connection Type FNPT x FNPT, Cracking Pressure 0 psi, Mounting Orientation Horizontal, Seal Material Viton, Max. Temp. - Valves 280 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 3,000 psi @ 225 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Flow - Valves 100 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.