Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, Ductile Iron, 2" Pipe Sz

  • Mfr # 7005011844

  • Zoro # G308563549


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Style
Grooved
Body Material
Ductile Iron
Pipe Size
2 in
Handle Type
Lever
Standards
MSS SP-67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7005011844
Zoro #
G308563549
UPC #
652808051823
Country of Origin
United States

Dimensions

Pipe Size
2 in
Bolt Circle Dia.
7/16 in
Nominal Valve Size
3 in
Handle Length
10.5 in

Details

Item
Butterfly Valve
Style
Grooved
Body Material
Ductile Iron
Handle Type
Lever
Standards
MSS SP-67
Disc Material
Ductile Iron
Compliance
ASTM A536
Temp. Range
-20 Degrees to 180 Degrees F
Operating Temperature - Maximum
230 Degrees F
Stem Material
416 Stainless Steel
Maximum Pressure - Operating
300 psi
3-A Standard Compliance
Not Rated
Number of Flange Bolt Holes
3
For Media
Chemicals, Oil, Water
Coefficient of Volume (Cv)
400
Handle - Locking
Locking
Operating Temperature - Minimum
-40 Degrees F
Number of Stop Positions
10
NSF Certifications for Food and Drinking Water
NSF 61
Includes Disc Position Indicator
Disc Position Indicator Included
Vacuum Service Rating
Not Rated
Connection Type
Clamp
Valve Series
AE7721-3

Description

Butterfly Valve, Grooved Style, Body Material Ductile Iron, Pipe Size 2 in, Temp. Range -20 Degrees to 180 Degrees F, Disc Material Ductile Iron, Handle Type Lever, Bolt Circle Dia. 7/16 in, Standards MSS SP-67, ASTM A536

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.