Zoro Homepage

Butterfly Valve, Ductile Iron, 2" Pipe Sz

  • Mfr # 7005011912

  • Zoro # G908563475


product price: $2,147.99
/ea
Free Shipping & Returns

Key Features

Style
Grooved
Body Material
Ductile Iron
Pipe Size
2 in
Handle Type
Gear Operated Handwheel
Compliance
ASTM A536
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7005011912
Zoro #
G908563475
UPC #
652808051700
Country of Origin
United States

Dimensions

Pipe Size
2 in
Bolt Circle Dia.
7/16 in
Handle Diameter
12 in
Nominal Valve Size
8 in

Description

Butterfly Valve, Grooved Style, Body Material Ductile Iron, Pipe Size 2 in, Temp. Range -20 Degrees to 180 Degrees F, Disc Material Ductile Iron, Handle Type Gear Operated Handwheel, Bolt Circle Dia. 7/16 in, Standards MSS SP-67, ASTM A536

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.