Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, Ductile Iron, 4" Pipe Sz

  • Mfr # 7005011846

  • Zoro # G108563534


product price: $774.99
/ea
Free Shipping & Returns

Key Features

Style
Grooved
Body Material
Ductile Iron
Pipe Size
2 in
Handle Type
Lever
Bolt Circle Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7005011846
Zoro #
G108563534
UPC #
652808051830
Country of Origin
United States

Dimensions

Pipe Size
2 in
Bolt Circle Dia.
7/16 in
Handle Length
10.5 in
Nominal Valve Size
4 in

Details

Item
Butterfly Valve
Style
Grooved
Body Material
Ductile Iron
Handle Type
Lever
Disc Material
Ductile Iron
Standards
MSS SP-67
Temp. Range
-20 Degrees to 180 Degrees F
Compliance
ASTM A536
Operating Temperature - Minimum
-40 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
230 Degrees F
Includes Disc Position Indicator
Disc Position Indicator Included
Number of Flange Bolt Holes
3
Connection Type
Clamp
3-A Standard Compliance
Not Rated
Handle - Locking
Locking
Coefficient of Volume (Cv)
826
Vacuum Service Rating
Not Rated
Number of Stop Positions
10
Stem Material
416 Stainless Steel
For Media
Chemicals, Oil, Water
Maximum Pressure - Operating
300 psi
Valve Series
AE7721-3

Description

Butterfly Valve, Grooved Style, Body Material Ductile Iron, Pipe Size 2 in, Temp. Range -20 Degrees to 180 Degrees F, Disc Material Ductile Iron, Handle Type Lever, Bolt Circle Dia. 7/16 in, Standards MSS SP-67, ASTM A536

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.