Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 10 in Overall L

  • Mfr # 4353014360

  • Zoro # G808258822


product price: $638.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Threaded
Body Material
Ductile Iron
Standards
NACE MR0175
Item - Check Valves
Check Valve
Flow Design
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4353014360
Zoro #
G808258822
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10 in
Length
10 in
Pipe or Tube Size
4 in
Connection Size - Side 1
4 in
Height - Cap to Inlet Center
4 in
Connection Size - Side 2
4 in
Nominal Valve Size
4 in

Details

Connection Type
Threaded
Body Material
Ductile Iron
Standards
NACE MR0175
Item - Check Valves
Check Valve
Flow Design
Single
Seat Material
Rubber
Max. Temp. - Valves
280 Degrees F
Item
Check Valve
Mechanism and Body Design
Inline Swing
Max. Water Pressure - Valves
300 psi
Body Material - Valves
Ductile Iron
Full Flow - Valves
Yes
Seal Material
FKM
Cap to Inlet Center
3 49/50 in
Application - Valves
Oil Patch
Mounting Orientation
Horizontal, Vertical
Includes Counterweight
No Counterweight
Connection Type - Side 2
NPSM
Silent Check
Standard
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
300 psi
Valve Ways
2-Way
For Media
Oil
Check Mechanism
Swing
Valve Body Style
Inline
Operating Temperature - Maximum
280 Degrees F
Connection Gender - Side 1
Female
Check Mechanism Material
316 Stainless Steel
Connection Gender - Side 2
Female
Connection Type - Side 1
NPSM
Valve Series
OP20
Maximum Pressure - Steam
Not Rated

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Ductile Iron, Pipe or Tube Size 4 in, Connection Type Threaded, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 280 Degrees F, Max. Water Pressure - Valves 300 psi, Seat Material Rubber, Full Flow - Valves Yes, Application - Valves Oil Patch, Length 10 in, Cap to Inlet Center 3 49/50 in, Hex Size Not Applicable, Standards NACE MR0175

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.