Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 11.5 in Overall L

  • Mfr # 4371002270

  • Zoro # G208258835


product price: $1,702.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Flanged X Flanged
Body Material
CF8M Stainless Steel
Cap to Inlet Center
6 19/50 in
Mechanism and Body Design
Swing
Seal Material
410 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371002270
Zoro #
G208258835
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11.5 in
Length
11 1/2 in
Pipe or Tube Size
4 in
Connection Size - Side 2
4 in
Height - Cap to Inlet Center
6 3/8 in
Nominal Valve Size
4 in
Connection Size - Side 1
4 in

Details

Connection Type
Flanged X Flanged
Body Material
CF8M Stainless Steel
Cap to Inlet Center
6 19/50 in
Mechanism and Body Design
Swing
Seal Material
410 Stainless Steel
Seat Material
Metal
Application - Valves
Corrosives, Oil, Pipeline, Steam, Water
Body Material - Valves
Stainless Steel
Item
Check Valve
Cracking Pressure
0.03 psi
Flow Design
Single
Max. Temp. - Valves
700 Degrees F
Standards
ASME B16.34
Max. Water Pressure - Valves
110 psi
Item - Check Valves
Check Valve
Silent Check
Standard
Connection Gender - Side 1
Female
Valve Body Style
Inline
Connection Type - Side 1
Flange
Maximum Pressure - Operating
110 psi
Includes Counterweight
No Counterweight
Vacuum Service Rating
Not Rated
Valve Ways
2-Way
Connection Gender - Side 2
Female
For Media
Corrosives, Oil, Pipeline, Steam, Water
Operating Temperature - Maximum
700 Degrees F
Check Mechanism Material
316 Stainless Steel
Mounting Orientation
Horizontal, Vertical
Check Mechanism
Swing
Connection Type - Side 2
Flange
3-A Standard Compliance
Not Rated
Valve Series
25
Maximum Pressure - Steam
Not Rated

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Swing, Body Material - Valves Stainless Steel, Pipe or Tube Size 4 in, Connection Type Flanged X Flanged, Cracking Pressure 0.03 psi, Max. Temp. - Valves 700 Degrees F, Max. Water Pressure - Valves 110 psi, Seat Material Metal, Application - Valves Corrosives, Oil, Pipeline, Steam, Water, Length 11 1/2 in, Cap to Inlet Center 6 19/50 in, Hex Size Not Applicable, Standards ASME B16.34

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.