Zoro Homepage

Check Valve, 11.5 in Overall L

  • Mfr # 4371002610

  • Zoro # G008258813


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Flanged X Flanged
Body Material
Carbon Steel
Length
11 1/2 in
Seal Material
410 Stainless Steel
Item - Check Valves
Check Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371002610
Zoro #
G008258813
UPC #
-
Country of Origin
China

Dimensions

Length
11 1/2 in
Overall Length
11.5 in
Pipe or Tube Size
2 1/2 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 1
2 1/2 in
Connection Size - Side 2
2 1/2 in

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Swing, Body Material - Valves Carbon Steel, Pipe or Tube Size 2 1/2 in, Connection Type Flanged X Flanged, Cracking Pressure 0.07 psi, Max. Temp. - Valves 200 Degrees F, Max. Water Pressure - Valves 680 psi, Seat Material Metal, Application - Valves Non Corrosives, Oil, Pipeline, Steam, Water, Length 11 1/2 in, Hex Size Not Applicable, Standards ASME B16.34

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.