Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 11.5 in Overall L

  • Mfr # 4371002790

  • Zoro # G208258934


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Flanged X Flanged
Body Material
Carbon Steel
Mechanism and Body Design
Swing
Flow Design
Single
Body Material - Valves
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371002790
Zoro #
G208258934
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11.5 in
Length
11 1/2 in
Pipe or Tube Size
2 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in

Details

Connection Type
Flanged X Flanged
Body Material
Carbon Steel
Mechanism and Body Design
Swing
Flow Design
Single
Body Material - Valves
Carbon Steel
Item
Check Valve
Max. Temp. - Valves
100 Degrees F
Seal Material
410 Stainless Steel
Cracking Pressure
0.09 psi
Min. Temp. - Valves
-20 Degrees F
Seat Material
Metal
Max. Water Pressure - Valves
1,480 psi
Standards
ASME B16.34
Application - Valves
Non Corrosives, Oil, Pipeline, Steam, Water
Item - Check Valves
Check Valve
3-A Standard Compliance
Not Rated
Includes Counterweight
No Counterweight
Check Mechanism Material
410 Stainless Steel, A105 Carbon Steel
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 1
Flange
Vacuum Service Rating
Not Rated
Mounting Orientation
Horizontal, Vertical
Check Mechanism
Swing
Connection Gender - Side 1
Female
Valve Body Style
Inline
Silent Check
Standard
Operating Temperature - Maximum
100 Degrees F
Connection Gender - Side 2
Female
For Media
Non Corrosives, Oil, Pipeline, Steam, Water
Connection Type - Side 2
Flange
Maximum Pressure - Operating
1,480 psi
Valve Series
25
Maximum Pressure - Steam
Not Rated

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Swing, Body Material - Valves Carbon Steel, Pipe or Tube Size 2 in, Connection Type Flanged X Flanged, Cracking Pressure 0.09 psi, Max. Temp. - Valves 100 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 1,480 psi, Seat Material Metal, Application - Valves Non Corrosives, Oil, Pipeline, Steam, Water, Length 11 1/2 in, Hex Size Not Applicable, Standards ASME B16.34

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.