Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 12.52 in Overall L

  • Mfr # 4371002750

  • Zoro # G708258939


product price: $1,781.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Flanged X Flanged
Body Material
CF8M Stainless Steel
Body Material - Valves
Stainless Steel
Standards
ASME B16.34
Max. Water Pressure - Valves
440 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371002750
Zoro #
G708258939
UPC #
-
Country of Origin
China

Dimensions

Length
12 33/64 in
Overall Length
12.52 in
Pipe or Tube Size
3 in
Nominal Valve Size
3 in
Connection Size - Side 2
3 in
Connection Size - Side 1
3 in
Height - Cap to Inlet Center
6 1/16 in

Details

Connection Type
Flanged X Flanged
Body Material
CF8M Stainless Steel
Body Material - Valves
Stainless Steel
Standards
ASME B16.34
Max. Water Pressure - Valves
440 psi
Seal Material
410 Stainless Steel
Seat Material
Metal
Cap to Inlet Center
6 3/50 in
Item - Check Valves
Check Valve
Cracking Pressure
0.03 psi
Mechanism and Body Design
Swing
Application - Valves
Non Corrosives, Oil, Pipeline, Steam, Water
Item
Check Valve
Max. Temp. - Valves
650 Degrees F
Flow Design
Single
Check Mechanism
Swing
Vacuum Service Rating
Not Rated
Mounting Orientation
Horizontal, Vertical
For Media
Non Corrosives, Oil, Pipeline, Steam, Water
Check Mechanism Material
316 Stainless Steel
Connection Type - Side 2
Flange
Includes Counterweight
No Counterweight
Valve Ways
2-Way
Operating Temperature - Maximum
650 Degrees F
Connection Type - Side 1
Flange
3-A Standard Compliance
Not Rated
Silent Check
Standard
Connection Gender - Side 1
Female
Valve Body Style
Inline
Maximum Pressure - Operating
440 psi
Connection Gender - Side 2
Female
Valve Series
25
Maximum Pressure - Steam
Not Rated

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Swing, Body Material - Valves Stainless Steel, Pipe or Tube Size 3 in, Connection Type Flanged X Flanged, Cracking Pressure 0.03 psi, Max. Temp. - Valves 650 Degrees F, Max. Water Pressure - Valves 440 psi, Seat Material Metal, Application - Valves Non Corrosives, Oil, Pipeline, Steam, Water, Length 12 33/64 in, Cap to Inlet Center 6 3/50 in, Hex Size Not Applicable, Standards ASME B16.34

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.