Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 14.02 in Overall L

  • Mfr # 4371002280

  • Zoro # G708258793


product price: $2,911.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Flanged X Flanged
Body Material
CF8M Stainless Steel
Body Material - Valves
Stainless Steel
Seal Material
410 Stainless Steel
Standards
ASME B16.34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371002280
Zoro #
G708258793
UPC #
-
Country of Origin
China

Dimensions

Overall Length
14.02 in
Length
14 1/64 in
Pipe or Tube Size
6 in
Connection Size - Side 1
6 in
Height - Cap to Inlet Center
8 in
Nominal Valve Size
6 in
Connection Size - Side 2
6 in

Details

Connection Type
Flanged X Flanged
Body Material
CF8M Stainless Steel
Body Material - Valves
Stainless Steel
Item
Check Valve
Seal Material
410 Stainless Steel
Standards
ASME B16.34
Max. Water Pressure - Valves
80 psi
Seat Material
Metal
Flow Design
Single
Max. Temp. - Valves
800 Degrees F
Cracking Pressure
0.03 psi
Item - Check Valves
Check Valve
Mechanism and Body Design
Swing
Cap to Inlet Center
7 99/100 in
Application - Valves
Corrosives, Oil, Pipeline, Steam, Water
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Check Mechanism Material
316 Stainless Steel
Operating Temperature - Maximum
800 Degrees F
Silent Check
Standard
For Media
Corrosives, Oil, Pipeline, Steam, Water
Connection Type - Side 2
Flange
Valve Body Style
Inline
Valve Ways
2-Way
Maximum Pressure - Operating
80 psi
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Includes Counterweight
No Counterweight
Connection Type - Side 1
Flange
Mounting Orientation
Horizontal, Vertical
Check Mechanism
Swing
Valve Series
25
Maximum Pressure - Steam
Not Rated

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Swing, Body Material - Valves Stainless Steel, Pipe or Tube Size 6 in, Connection Type Flanged X Flanged, Cracking Pressure 0.03 psi, Max. Temp. - Valves 800 Degrees F, Max. Water Pressure - Valves 80 psi, Seat Material Metal, Application - Valves Corrosives, Oil, Pipeline, Steam, Water, Length 14 1/64 in, Cap to Inlet Center 7 99/100 in, Hex Size Not Applicable, Standards ASME B16.34

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.