Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 14.02 in Overall L

  • Mfr # 4371002630

  • Zoro # G208258804


product price: $506.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Connection Type
Flanged X Flanged
Body Material
Carbon Steel
Max. Water Pressure - Valves
635 psi
Flow Design
Single
Cracking Pressure
0.06 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371002630
Zoro #
G208258804
UPC #
-
Country of Origin
China

Dimensions

Overall Length
14.02 in
Length
14 1/64 in
Pipe or Tube Size
4 in
Nominal Valve Size
4 in
Connection Size - Side 2
4 in
Connection Size - Side 1
4 in

Details

Connection Type
Flanged X Flanged
Body Material
Carbon Steel
Max. Water Pressure - Valves
635 psi
Flow Design
Single
Cracking Pressure
0.06 psi
Item - Check Valves
Check Valve
Mechanism and Body Design
Swing
Seat Material
Metal
Seal Material
410 Stainless Steel
Body Material - Valves
Carbon Steel
Standards
ASME B16.34
Item
Check Valve
Application - Valves
Non Corrosives, Oil, Pipeline, Steam, Water
Max. Temp. - Valves
400 Degrees F
Maximum Pressure - Operating
635 psi
3-A Standard Compliance
Not Rated
Valve Body Style
Inline
Mounting Orientation
Horizontal, Vertical
Check Mechanism
Swing
Operating Temperature - Maximum
400 Degrees F
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Includes Counterweight
No Counterweight
Connection Type - Side 2
Flange
Valve Ways
2-Way
Connection Type - Side 1
Flange
Silent Check
Standard
Check Mechanism Material
410 Stainless Steel, A105 Carbon Steel
Vacuum Service Rating
Not Rated
For Media
Non Corrosives, Oil, Pipeline, Steam, Water
Valve Series
25
Maximum Pressure - Steam
Not Rated

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Swing, Body Material - Valves Carbon Steel, Pipe or Tube Size 4 in, Connection Type Flanged X Flanged, Cracking Pressure 0.06 psi, Max. Temp. - Valves 400 Degrees F, Max. Water Pressure - Valves 635 psi, Seat Material Metal, Application - Valves Non Corrosives, Oil, Pipeline, Steam, Water, Length 14 1/64 in, Hex Size Not Applicable, Standards ASME B16.34

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.