Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 27.48 in Overall L

  • Mfr # 4371002310

  • Zoro # G808258884


product price: $10,290.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Connection Type
Flanged X Flanged
Body Material
CF8M Stainless Steel
Cracking Pressure
0.06 psi
Seat Material
Metal
Cap to Inlet Center
13 2/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371002310
Zoro #
G808258884
UPC #
-
Country of Origin
China

Dimensions

Overall Length
27.48 in
Length
27 31/64 in
Pipe or Tube Size
12 in
Height - Cap to Inlet Center
13 3/8 in
Connection Size - Side 1
12 in
Connection Size - Side 2
12 in
Nominal Valve Size
12 in

Details

Connection Type
Flanged X Flanged
Body Material
CF8M Stainless Steel
Cracking Pressure
0.06 psi
Item
Check Valve
Seat Material
Metal
Cap to Inlet Center
13 2/5 in
Flow Design
Single
Item - Check Valves
Check Valve
Mechanism and Body Design
Swing
Application - Valves
Corrosives, Oil, Pipeline, Steam, Water
Seal Material
410 Stainless Steel
Body Material - Valves
Stainless Steel
Standards
ASME B16.34
Max. Water Pressure - Valves
35 psi
Max. Temp. - Valves
950 Degrees F
Connection Gender - Side 2
Female
Valve Ways
2-Way
Includes Counterweight
No Counterweight
Vacuum Service Rating
Not Rated
Check Mechanism
Swing
Valve Body Style
Inline
Operating Temperature - Maximum
950 Degrees F
Connection Type - Side 2
Flange
Check Mechanism Material
316 Stainless Steel
Maximum Pressure - Operating
35 psi
Connection Gender - Side 1
Female
Connection Type - Side 1
Flange
Mounting Orientation
Horizontal, Vertical
For Media
Corrosives, Oil, Pipeline, Steam, Water
3-A Standard Compliance
Not Rated
Silent Check
Standard
Valve Series
25
Maximum Pressure - Steam
Not Rated

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Swing, Body Material - Valves Stainless Steel, Pipe or Tube Size 12 in, Connection Type Flanged X Flanged, Cracking Pressure 0.06 psi, Max. Temp. - Valves 950 Degrees F, Max. Water Pressure - Valves 35 psi, Seat Material Metal, Application - Valves Corrosives, Oil, Pipeline, Steam, Water, Length 27 31/64 in, Cap to Inlet Center 13 2/5 in, Hex Size Not Applicable, Standards ASME B16.34

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.