Zoro Homepage

Check Valve, 27.5 in Overall L

  • Mfr # 4371002080

  • Zoro # G608258961


product price: $2,737.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Connection Type
Flanged X Flanged
Body Material
Carbon Steel
Mechanism and Body Design
Swing
Body Material - Valves
Carbon Steel
Seal Material
410 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371002080
Zoro #
G608258961
UPC #
-
Country of Origin
China

Dimensions

Length
27 1/2 in
Overall Length
27.5 in
Pipe or Tube Size
12 in
Nominal Valve Size
12 in
Connection Size - Side 2
12 in
Connection Size - Side 1
12 in

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Swing, Body Material - Valves Carbon Steel, Pipe or Tube Size 12 in, Connection Type Flanged X Flanged, Cracking Pressure 0.08 psi, Max. Temp. - Valves 700 Degrees F, Max. Water Pressure - Valves 110 psi, Seat Material Metal, Application - Valves Non Corrosives, Oil, Pipeline, Steam, Water, Length 27 1/2 in, Hex Size Not Applicable, Standards ASME B16.34

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.