Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 3.11 in Overall L

  • Mfr # 4371001210

  • Zoro # G908258852


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Threaded X Threaded
Body Material
Carbon Steel
Max. Water Pressure - Valves
1,810 psi
Standards
API 602, NACE MR0175
Seat Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371001210
Zoro #
G908258852
UPC #
-
Country of Origin
China

Dimensions

Length
3 7/64 in
Overall Length
3.11 in
Pipe or Tube Size
3/8 in
Nominal Valve Size
3/8 in
Height - Cap to Inlet Center
11/16 in
Connection Size - Side 1
3/8 in
Connection Size - Side 2
3/8 in

Details

Connection Type
Threaded X Threaded
Body Material
Carbon Steel
Item
Check Valve
Max. Water Pressure - Valves
1,810 psi
Standards
API 602, NACE MR0175
Seat Material
Metal
Spring Material
316 Stainless Steel
Mechanism and Body Design
Inline Swing
Seal Material
304 Stainless Steel, Graphite
Cap to Inlet Center
69/100 in
Item - Check Valves
Check Valve
Application - Valves
Corrosives, Flammable, Process Piping, Toxic
Flow Design
Single
Max. Temp. - Valves
200 Degrees F
Body Material - Valves
Steel
Mounting Orientation
Horizontal, Vertical
For Media
Corrosive Chemicals
Coefficient of Volume (Cv)
6
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Valve Ways
2-Way
Connection Type - Side 1
NPSM
Connection Type - Side 2
NPSM
Silent Check
Standard
Check Mechanism
Swing
Valve Body Style
Inline
Maximum Pressure - Operating
1,810 psi
3-A Standard Compliance
Not Rated
Check Mechanism Material
316 Stainless Steel
Includes Counterweight
No Counterweight
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
200 Degrees F
Valve Series
2483SC
Maximum Pressure - Steam
Not Rated

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Steel, Pipe or Tube Size 3/8 in, Connection Type Threaded X Threaded, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 200 Degrees F, Max. Water Pressure - Valves 1,810 psi, Seat Material Stellite, Spring Material 316 Stainless Steel, Application - Valves Corrosives, Flammable, Process Piping, Toxic, Length 3 7/64 in, Cap to Inlet Center 69/100 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.