Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 3.11 in Overall L

  • Mfr # 4371001430

  • Zoro # G708258847


product price: $54.99
/ea

Key Features

Connection Type
Threaded x Socket Weld
Body Material
Carbon Steel
Body Material - Valves
Steel
Application - Valves
Corrosives, Flammable, Process Piping, Toxic
Length
3 7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371001430
Zoro #
G708258847
UPC #
-
Country of Origin
China

Dimensions

Length
3 7/64 in
Overall Length
3.11 in
Pipe or Tube Size
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Height - Cap to Inlet Center
2 3/8 in

Details

Connection Type
Threaded x Socket Weld
Body Material
Carbon Steel
Body Material - Valves
Steel
Application - Valves
Corrosives, Flammable, Process Piping, Toxic
Cap to Inlet Center
2 2/5 in
Item - Check Valves
Check Valve
Seal Material
304 Stainless Steel, Graphite
Item
Check Valve
Standards
API 602, NACE MR0175
Mechanism and Body Design
Piston
Spring Material
316 Stainless Steel
Max. Water Pressure - Valves
1,745 psi
Seat Material
Metal
Max. Temp. - Valves
300 Degrees F
Flow Design
Single
Mounting Orientation
Horizontal, Vertical
Silent Check
Standard
Includes Counterweight
No Counterweight
Connection Gender - Side 1
Female
Operating Temperature - Maximum
300 Degrees F
Connection Type - Side 2
NPSM
Maximum Pressure - Operating
1,745 psi
Valve Body Style
Inline
Connection Type - Side 1
NPSM
Check Mechanism
Piston
Connection Gender - Side 2
Female
For Media
Corrosive Chemicals
3-A Standard Compliance
Not Rated
Check Mechanism Material
316 Stainless Steel
Vacuum Service Rating
Not Rated
Coefficient of Volume (Cv)
2
Valve Ways
2-Way
Valve Series
2483
Maximum Pressure - Steam
Not Rated

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Piston, Body Material - Valves Steel, Pipe or Tube Size 1/2 in, Connection Type Threaded x Socket Weld, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 300 Degrees F, Max. Water Pressure - Valves 1,745 psi, Seat Material Stellite, Spring Material 316 Stainless Steel, Application - Valves Corrosives, Flammable, Process Piping, Toxic, Length 3 7/64 in, Cap to Inlet Center 2 2/5 in, Hex Size Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.