Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 3.11 in Overall L

  • Mfr # 4371001620

  • Zoro # G108258980


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Socket Weld X Socket Weld
Body Material
316L Stainless Steel
Max. Water Pressure - Valves
1,215 psi
Max. Temp. - Valves
300 Degrees F
Flow Design
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371001620
Zoro #
G108258980
UPC #
-
Country of Origin
China

Dimensions

Length
3 7/64 in
Overall Length
3.11 in
Pipe or Tube Size
1/2 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Height - Cap to Inlet Center
7/8 in

Details

Connection Type
Socket Weld X Socket Weld
Body Material
316L Stainless Steel
Max. Water Pressure - Valves
1,215 psi
Max. Temp. - Valves
300 Degrees F
Flow Design
Single
Standards
API 602, NACE MR0175
Seat Material
Metal
Application - Valves
Corrosives, Flammable, Process Piping, Toxic
Mechanism and Body Design
Inline Swing
Seal Material
304 Stainless Steel, Graphite
Cap to Inlet Center
17/20 in
Item - Check Valves
Check Valve
Item
Check Valve
Spring Material
316 Stainless Steel
Body Material - Valves
Stainless Steel
Mounting Orientation
Horizontal, Vertical
Valve Body Style
Inline
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
1,215 psi
Connection Type - Side 2
NPSM
Coefficient of Volume (Cv)
9
Includes Counterweight
No Counterweight
Connection Gender - Side 2
Female
Operating Temperature - Maximum
300 Degrees F
For Media
Steam
Connection Gender - Side 1
Female
Silent Check
Standard
Check Mechanism
Swing
Valve Ways
2-Way
Connection Type - Side 1
NPSM
Check Mechanism Material
316 Stainless Steel
Vacuum Service Rating
Not Rated
Valve Series
2483SC
Maximum Pressure - Steam
Not Rated

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Stainless Steel, Pipe or Tube Size 1/2 in, Connection Type Socket Weld X Socket Weld, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 300 Degrees F, Max. Water Pressure - Valves 1,215 psi, Seat Material Stellite, Spring Material 316 Stainless Steel, Application - Valves Corrosives, Flammable, Process Piping, Toxic, Length 3 7/64 in, Cap to Inlet Center 17/20 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.