Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 34 in Overall L

  • Mfr # 4371002100

  • Zoro # G208258903


product price: $3,832.99
/ea
Additional $420.00 delivery surcharge applies per item.
See details

Key Features

Connection Type
Flanged X Flanged
Body Material
Carbon Steel
Cracking Pressure
0.09 psi
Overall Length
34 in
Application - Valves
Non Corrosives, Oil, Pipeline, Steam, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371002100
Zoro #
G208258903
UPC #
-
Country of Origin
China

Dimensions

Overall Length
34 in
Length
34 in
Pipe or Tube Size
16 in
Nominal Valve Size
16 in
Connection Size - Side 2
16 in
Connection Size - Side 1
16 in

Details

Connection Type
Flanged X Flanged
Body Material
Carbon Steel
Cracking Pressure
0.09 psi
Application - Valves
Non Corrosives, Oil, Pipeline, Steam, Water
Seat Material
Metal
Item - Check Valves
Check Valve
Flow Design
Single
Seal Material
410 Stainless Steel
Body Material - Valves
Carbon Steel
Max. Water Pressure - Valves
80 psi
Item
Check Valve
Max. Temp. - Valves
800 Degrees F
Mechanism and Body Design
Swing
Standards
ASME B16.34
Connection Gender - Side 1
Female
Connection Type - Side 1
Flange
Connection Type - Side 2
Flange
Check Mechanism Material
410 Stainless Steel, A105 Carbon Steel
For Media
Non Corrosives, Oil, Steam, Water
Includes Counterweight
No Counterweight
Silent Check
Standard
Operating Temperature - Maximum
800 Degrees F
Valve Ways
2-Way
3-A Standard Compliance
Not Rated
Valve Body Style
Inline
Check Mechanism
Swing
Vacuum Service Rating
Not Rated
Connection Gender - Side 2
Female
Maximum Pressure - Operating
80 psi
Mounting Orientation
Horizontal, Vertical
Valve Series
25
Maximum Pressure - Steam
Not Rated

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Swing, Body Material - Valves Carbon Steel, Pipe or Tube Size 16 in, Connection Type Flanged X Flanged, Cracking Pressure 0.09 psi, Max. Temp. - Valves 800 Degrees F, Max. Water Pressure - Valves 80 psi, Seat Material Metal, Application - Valves Non Corrosives, Oil, Pipeline, Steam, Water, Length 34 in, Hex Size Not Applicable, Standards ASME B16.34

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.