Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 3.62 in Overall L

  • Mfr # 4371000910

  • Zoro # G608258893


product price: $73.52
/ea

Key Features

Connection Type
Threaded x Socket Weld
Body Material
Carbon Steel
Standards
API 602, NACE MR0175
Seal Material
304 Stainless Steel, Graphite
Flow Design
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371000910
Zoro #
G608258893
UPC #
-
Country of Origin
China

Dimensions

Length
3 5/8 in
Overall Length
3.62 in
Pipe or Tube Size
3/4 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Height - Cap to Inlet Center
1 1/16 in
Connection Size - Side 2
3/4 in

Details

Connection Type
Threaded x Socket Weld
Body Material
Carbon Steel
Standards
API 602, NACE MR0175
Seal Material
304 Stainless Steel, Graphite
Flow Design
Single
Cap to Inlet Center
1 7/100 in
Spring Material
316 Stainless Steel
Max. Temp. - Valves
400 Degrees F
Application - Valves
Corrosives, Flammable, Process Piping, Toxic
Item
Check Valve
Body Material - Valves
Steel
Seat Material
Metal
Item - Check Valves
Check Valve
Max. Water Pressure - Valves
1,690 psi
Mechanism and Body Design
Inline Swing
Mounting Orientation
Horizontal, Vertical
Connection Gender - Side 2
Female
Silent Check
Standard
Operating Temperature - Maximum
400 Degrees F
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Includes Counterweight
No Counterweight
Maximum Pressure - Operating
1,690 psi
Check Mechanism Material
316 Stainless Steel
Connection Type - Side 1
NPSM
Connection Type - Side 2
NPSM
For Media
Corrosive Chemicals
Connection Gender - Side 1
Female
Check Mechanism
Swing
Coefficient of Volume (Cv)
10
Valve Body Style
Inline
Valve Series
2483SC
Maximum Pressure - Steam
Not Rated

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Steel, Pipe or Tube Size 3/4 in, Connection Type Threaded x Socket Weld, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 400 Degrees F, Max. Water Pressure - Valves 1,690 psi, Seat Material Stellite, Spring Material 316 Stainless Steel, Application - Valves Corrosives, Flammable, Process Piping, Toxic, Length 3 5/8 in, Cap to Inlet Center 1 7/100 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.