Zoro Homepage

Check Valve, 4.1 in Overall L

  • Mfr # 4371000350

  • Zoro # G308258827


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Socket Weld X Socket Weld
Body Material
316 Stainless Steel
Seal Material
PTFE
Flow Design
Single
Standards
MSS SP-110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371000350
Zoro #
G308258827
UPC #
-
Country of Origin
China

Dimensions

Length
4 3/32 in
Overall Length
2.54 in
Pipe or Tube Size
1/4 in
Height - Cap to Inlet Center
2 3/4 in
Nominal Valve Size
1/4 in
Connection Size - Side 1
1/4 in
Connection Size - Side 2
1/4 in

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Stainless Steel, Pipe or Tube Size 1/4 in, Connection Type Socket Weld X Socket Weld, Mounting Orientation Horizontal, Vertical, Seal Material PTFE, Max. Temp. - Valves 350 Degrees F, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Metal, Application - Valves Corrosives, Flammable, Process Piping, Toxic, Length 4 3/32 in, Cap to Inlet Center 2 73/100 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.