Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 4.25 in Overall L

  • Mfr # 4371002200

  • Zoro # G708258830


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Flanged X Flanged
Body Material
CF8M Stainless Steel
Max. Water Pressure - Valves
275 psi
Max. Temp. - Valves
100 Degrees F
Cracking Pressure
0.02 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371002200
Zoro #
G708258830
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4.25 in
Length
4 1/4 in
Pipe or Tube Size
1/2 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Height - Cap to Inlet Center
2 in

Details

Connection Type
Flanged X Flanged
Body Material
CF8M Stainless Steel
Max. Water Pressure - Valves
275 psi
Max. Temp. - Valves
100 Degrees F
Cracking Pressure
0.02 psi
Standards
ASME B16.34
Seal Material
410 Stainless Steel
Seat Material
Metal
Flow Design
Single
Item
Check Valve
Cap to Inlet Center
2 in
Min. Temp. - Valves
-20 Degrees F
Mechanism and Body Design
Swing
Item - Check Valves
Check Valve
Body Material - Valves
Stainless Steel
Application - Valves
Corrosives, Oil, Pipeline, Steam, Water
Operating Temperature - Maximum
100 Degrees F
Connection Gender - Side 1
Female
Check Mechanism Material
316 Stainless Steel
3-A Standard Compliance
Not Rated
Silent Check
Standard
For Media
Corrosives, Oil, Pipeline, Steam, Water
Valve Body Style
Inline
Operating Temperature - Minimum
-20 Degrees F
Mounting Orientation
Horizontal, Vertical
Connection Gender - Side 2
Female
Connection Type - Side 1
Flange
Check Mechanism
Swing
Connection Type - Side 2
Flange
Includes Counterweight
No Counterweight
Maximum Pressure - Operating
275 psi
Vacuum Service Rating
Not Rated
Valve Series
25
Maximum Pressure - Steam
Not Rated

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Swing, Body Material - Valves Stainless Steel, Pipe or Tube Size 1/2 in, Connection Type Flanged X Flanged, Cracking Pressure 0.02 psi, Max. Temp. - Valves 100 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 275 psi, Seat Material Metal, Application - Valves Corrosives, Oil, Pipeline, Steam, Water, Length 4 1/4 in, Cap to Inlet Center 2 in, Hex Size Not Applicable, Standards ASME B16.34

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.