Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 4.37 in Overall L

  • Mfr # 4371001640

  • Zoro # G808258952


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Socket Weld X Socket Weld
Body Material
316L Stainless Steel
Cap to Inlet Center
1 33/100 in
Max. Water Pressure - Valves
1,050 psi
Application - Valves
Corrosives, Flammable, Process Piping, Toxic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371001640
Zoro #
G808258952
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4.37 in
Length
4 3/8 in
Pipe or Tube Size
1 in
Height - Cap to Inlet Center
1 5/16 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in

Details

Connection Type
Socket Weld X Socket Weld
Body Material
316L Stainless Steel
Cap to Inlet Center
1 33/100 in
Max. Water Pressure - Valves
1,050 psi
Application - Valves
Corrosives, Flammable, Process Piping, Toxic
Standards
API 602, NACE MR0175
Seal Material
304 Stainless Steel, Graphite
Item
Check Valve
Body Material - Valves
Stainless Steel
Max. Temp. - Valves
500 Degrees F
Mechanism and Body Design
Inline Swing
Seat Material
Metal
Flow Design
Single
Spring Material
316 Stainless Steel
Item - Check Valves
Check Valve
Mounting Orientation
Horizontal, Vertical
Valve Body Style
Inline
Connection Type - Side 2
NPSM
Valve Ways
2-Way
For Media
Steam
Check Mechanism Material
316 Stainless Steel
Check Mechanism
Swing
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
500 Degrees F
Connection Type - Side 1
NPSM
Maximum Pressure - Operating
1,050 psi
Connection Gender - Side 2
Female
Silent Check
Standard
Connection Gender - Side 1
Female
Includes Counterweight
No Counterweight
Coefficient of Volume (Cv)
22
3-A Standard Compliance
Not Rated
Valve Series
2483SC
Maximum Pressure - Steam
Not Rated

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Stainless Steel, Pipe or Tube Size 1 in, Connection Type Socket Weld X Socket Weld, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 500 Degrees F, Max. Water Pressure - Valves 1,050 psi, Seat Material Stellite, Spring Material 316 Stainless Steel, Application - Valves Corrosives, Flammable, Process Piping, Toxic, Length 4 3/8 in, Cap to Inlet Center 1 33/100 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.