Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 4.62 in Overall L

  • Mfr # 4371002210

  • Zoro # G608258831


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Flanged X Flanged
Body Material
CF8M Stainless Steel
Flow Design
Single
Mechanism and Body Design
Swing
Seat Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371002210
Zoro #
G608258831
UPC #
-
Country of Origin
China

Dimensions

Length
4 5/8 in
Overall Length
4.62 in
Pipe or Tube Size
3/4 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Height - Cap to Inlet Center
2 1/8 in
Nominal Valve Size
3/4 in

Details

Connection Type
Flanged X Flanged
Body Material
CF8M Stainless Steel
Flow Design
Single
Mechanism and Body Design
Swing
Seat Material
Metal
Max. Water Pressure - Valves
235 psi
Body Material - Valves
Stainless Steel
Seal Material
410 Stainless Steel
Max. Temp. - Valves
200 Degrees F
Cap to Inlet Center
2 13/100 in
Item
Check Valve
Standards
ASME B16.34
Application - Valves
Corrosives, Oil, Pipeline, Steam, Water
Cracking Pressure
0.02 psi
Item - Check Valves
Check Valve
Silent Check
Standard
Operating Temperature - Maximum
200 Degrees F
Check Mechanism
Swing
Vacuum Service Rating
Not Rated
Valve Ways
2-Way
Connection Type - Side 1
Flange
Maximum Pressure - Operating
235 psi
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
For Media
Corrosives, Oil, Pipeline, Steam, Water
Mounting Orientation
Horizontal, Vertical
Valve Body Style
Inline
Connection Type - Side 2
Flange
Check Mechanism Material
316 Stainless Steel
Includes Counterweight
No Counterweight
Valve Series
25
Maximum Pressure - Steam
Not Rated

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Swing, Body Material - Valves Stainless Steel, Pipe or Tube Size 3/4 in, Connection Type Flanged X Flanged, Cracking Pressure 0.02 psi, Max. Temp. - Valves 200 Degrees F, Max. Water Pressure - Valves 235 psi, Seat Material Metal, Application - Valves Corrosives, Oil, Pipeline, Steam, Water, Length 4 5/8 in, Cap to Inlet Center 2 13/100 in, Hex Size Not Applicable, Standards ASME B16.34

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.