Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 4.68 in Overall L

  • Mfr # 4371000560

  • Zoro # G908258937


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Threaded X Threaded
Body Material
316 Stainless Steel
Application - Valves
Corrosives, Flammable, Process Piping, Toxic
Standards
MSS SP-110
Body Material - Valves
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371000560
Zoro #
G908258937
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4.68 in
Length
4 11/16 in
Pipe or Tube Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Height - Cap to Inlet Center
2 7/8 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in

Details

Connection Type
Threaded X Threaded
Body Material
316 Stainless Steel
Application - Valves
Corrosives, Flammable, Process Piping, Toxic
Standards
MSS SP-110
Body Material - Valves
Stainless Steel
Flow Design
Single
Seal Material
PTFE
Seat Material
Metal
Cap to Inlet Center
2 89/100 in
Item - Check Valves
Check Valve
Max. Temp. - Valves
350 Degrees F
Max. Steam Pressure - Valves
125 psi WSP
Mechanism and Body Design
Inline Swing
Item
Check Valve
Mounting Orientation
Horizontal, Vertical
Check Mechanism Material
316 Stainless Steel
Connection Gender - Side 1
Female
Silent Check
Standard
Includes Counterweight
No Counterweight
Valve Ways
2-Way
Operating Temperature - Maximum
350 Degrees F
Valve Body Style
Inline
For Media
Steam
Check Mechanism
Swing
Maximum Pressure - Steam
125 psi
3-A Standard Compliance
Not Rated
Connection Gender - Side 2
Female
Connection Type - Side 2
NPSM
Vacuum Service Rating
Not Rated
Connection Type - Side 1
NPSM
Valve Series
2027

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Stainless Steel, Pipe or Tube Size 1 1/2 in, Connection Type Threaded X Threaded, Mounting Orientation Horizontal, Vertical, Seal Material PTFE, Max. Temp. - Valves 350 Degrees F, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Metal, Application - Valves Corrosives, Flammable, Process Piping, Toxic, Length 4 11/16 in, Cap to Inlet Center 2 89/100 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.