Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 4.72 in Overall L

  • Mfr # 4371000760

  • Zoro # G508258979


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Socket Weld X Socket Weld
Body Material
Carbon Steel
Flow Design
Single
Length
4 23/32 in
Max. Temp. - Valves
650 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371000760
Zoro #
G508258979
UPC #
-
Country of Origin
China

Dimensions

Length
4 23/32 in
Overall Length
4.72 in
Pipe or Tube Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Height - Cap to Inlet Center
1 15/16 in

Details

Connection Type
Socket Weld X Socket Weld
Body Material
Carbon Steel
Flow Design
Single
Max. Temp. - Valves
650 Degrees F
Body Material - Valves
Steel
Seat Material
Metal
Item - Check Valves
Check Valve
Seal Material
304 Stainless Steel, Graphite
Spring Material
316 Stainless Steel
Application - Valves
Corrosives, Flammable, Process Piping, Toxic
Max. Water Pressure - Valves
1,465 psi
Item
Check Valve
Standards
API 602, NACE MR0175
Mechanism and Body Design
Inline Swing
Cap to Inlet Center
1 23/25 in
Mounting Orientation
Horizontal, Vertical
Check Mechanism
Swing
Coefficient of Volume (Cv)
55
Operating Temperature - Maximum
650 Degrees F
Valve Ways
2-Way
Silent Check
Standard
Check Mechanism Material
316 Stainless Steel
Connection Type - Side 2
Socket
Connection Gender - Side 1
Female
For Media
Corrosive Chemicals
Vacuum Service Rating
Not Rated
Valve Body Style
Inline
Connection Type - Side 1
Socket
Maximum Pressure - Operating
1,465 psi
Connection Gender - Side 2
Female
Includes Counterweight
No Counterweight
3-A Standard Compliance
Not Rated
Valve Series
2483SC
Maximum Pressure - Steam
Not Rated

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Steel, Pipe or Tube Size 1 1/2 in, Connection Type Socket Weld X Socket Weld, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 650 Degrees F, Max. Water Pressure - Valves 1,465 psi, Seat Material Stellite, Spring Material 316 Stainless Steel, Application - Valves Corrosives, Flammable, Process Piping, Toxic, Length 4 23/32 in, Cap to Inlet Center 1 23/25 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.