Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 5 in Overall L

  • Mfr # 4371002220

  • Zoro # G908258838


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Flanged X Flanged
Body Material
CF8M Stainless Steel
Body Material - Valves
Stainless Steel
Application - Valves
Corrosives, Oil, Pipeline, Steam, Water
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371002220
Zoro #
G908258838
UPC #
-
Country of Origin
China

Dimensions

Length
5 in
Overall Length
5 in
Pipe or Tube Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Height - Cap to Inlet Center
2 1/2 in

Details

Connection Type
Flanged X Flanged
Body Material
CF8M Stainless Steel
Body Material - Valves
Stainless Steel
Application - Valves
Corrosives, Oil, Pipeline, Steam, Water
Seat Material
Metal
Seal Material
410 Stainless Steel
Item - Check Valves
Check Valve
Item
Check Valve
Max. Temp. - Valves
300 Degrees F
Cap to Inlet Center
2 13/25 in
Mechanism and Body Design
Swing
Standards
ASME B16.34
Cracking Pressure
0.02 psi
Flow Design
Single
Max. Water Pressure - Valves
215 psi
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Check Mechanism
Swing
Check Mechanism Material
316 Stainless Steel
Operating Temperature - Maximum
300 Degrees F
Connection Type - Side 1
Flange
Valve Body Style
Inline
Connection Gender - Side 2
Female
Mounting Orientation
Horizontal, Vertical
Includes Counterweight
No Counterweight
Valve Ways
2-Way
Vacuum Service Rating
Not Rated
Connection Type - Side 2
Flange
For Media
Corrosives, Oil, Pipeline, Steam, Water
Silent Check
Standard
Maximum Pressure - Operating
215 psi
Valve Series
25
Maximum Pressure - Steam
Not Rated

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Swing, Body Material - Valves Stainless Steel, Pipe or Tube Size 1 in, Connection Type Flanged X Flanged, Cracking Pressure 0.02 psi, Max. Temp. - Valves 300 Degrees F, Max. Water Pressure - Valves 215 psi, Seat Material Metal, Application - Valves Corrosives, Oil, Pipeline, Steam, Water, Length 5 in, Cap to Inlet Center 2 13/25 in, Hex Size Not Applicable, Standards ASME B16.34

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.