Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 6.08 in Overall L

  • Mfr # 4371000580

  • Zoro # G308258926


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Threaded X Threaded
Body Material
316 Stainless Steel
Cap to Inlet Center
3 11/20 in
Application - Valves
Corrosives, Flammable, Process Piping, Toxic
Body Material - Valves
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371000580
Zoro #
G308258926
UPC #
-
Country of Origin
China

Dimensions

Length
6 5/64 in
Overall Length
6.08 in
Pipe or Tube Size
2 1/2 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 2
2 1/2 in
Connection Size - Side 1
2 1/2 in
Height - Cap to Inlet Center
3 9/16 in

Details

Connection Type
Threaded X Threaded
Body Material
316 Stainless Steel
Cap to Inlet Center
3 11/20 in
Application - Valves
Corrosives, Flammable, Process Piping, Toxic
Body Material - Valves
Stainless Steel
Standards
MSS SP-110
Max. Temp. - Valves
350 Degrees F
Seal Material
PTFE
Flow Design
Single
Item
Check Valve
Max. Steam Pressure - Valves
125 psi WSP
Item - Check Valves
Check Valve
Mechanism and Body Design
Inline Swing
Seat Material
Metal
Mounting Orientation
Horizontal, Vertical
Vacuum Service Rating
Not Rated
Silent Check
Standard
3-A Standard Compliance
Not Rated
Check Mechanism Material
316 Stainless Steel
Valve Body Style
Inline
Includes Counterweight
No Counterweight
Connection Gender - Side 1
Female
Maximum Pressure - Steam
125 psi
Connection Type - Side 1
NPSM
Operating Temperature - Maximum
350 Degrees F
Connection Gender - Side 2
Female
Check Mechanism
Swing
Connection Type - Side 2
NPSM
For Media
Steam
Valve Series
2027

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Stainless Steel, Pipe or Tube Size 2 1/2 in, Connection Type Threaded X Threaded, Mounting Orientation Horizontal, Vertical, Seal Material PTFE, Max. Temp. - Valves 350 Degrees F, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Metal, Application - Valves Corrosives, Flammable, Process Piping, Toxic, Length 6 5/64 in, Cap to Inlet Center 3 11/20 in, Hex Size Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.