Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 6.77 in Overall L

  • Mfr # 4371001960

  • Zoro # G708258908


product price: $861.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Threaded X Threaded
Body Material
Carbon Steel
Mechanism and Body Design
Piston
Application - Valves
Corrosives, Flammable, Process Piping, Toxic
Max. Temp. - Valves
700 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371001960
Zoro #
G708258908
UPC #
-
Country of Origin
China

Dimensions

Length
6 49/64 in
Overall Length
6.77 in
Pipe or Tube Size
2 in
Nominal Valve Size
2 in
Height - Cap to Inlet Center
4 3/4 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in

Details

Connection Type
Threaded X Threaded
Body Material
Carbon Steel
Mechanism and Body Design
Piston
Application - Valves
Corrosives, Flammable, Process Piping, Toxic
Max. Temp. - Valves
700 Degrees F
Spring Material
316 Stainless Steel
Item - Check Valves
Check Valve
Seal Material
304 Stainless Steel, Graphite
Body Material - Valves
Stainless Steel
Seat Material
Metal
Standards
API 602, NACE MR0175
Max. Water Pressure - Valves
960 psi
Flow Design
Single
Item
Check Valve
Cap to Inlet Center
4 18/25 in
Mounting Orientation
Horizontal, Vertical
Coefficient of Volume (Cv)
25
Silent Check
Standard
Connection Gender - Side 1
Female
Connection Type - Side 1
NPSM
Includes Counterweight
No Counterweight
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
960 psi
Valve Body Style
Inline
For Media
Steam
Connection Gender - Side 2
Female
Operating Temperature - Maximum
700 Degrees F
Check Mechanism Material
316 Stainless Steel
Vacuum Service Rating
Not Rated
Connection Type - Side 2
NPSM
Check Mechanism
Piston
Valve Series
2483
Maximum Pressure - Steam
Not Rated

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Piston, Body Material - Valves Stainless Steel, Pipe or Tube Size 2 in, Connection Type Threaded X Threaded, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 700 Degrees F, Max. Water Pressure - Valves 960 psi, Seat Material Stellite, Spring Material 316 Stainless Steel, Application - Valves Corrosives, Flammable, Process Piping, Toxic, Length 6 49/64 in, Cap to Inlet Center 4 18/25 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.