Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Valve Actuator

  • Mfr # 4350004640

  • Zoro # G222631881


product price: $1,293.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4350004640
Zoro #
G222631881
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Electric Valve Actuator, Application Industrial, Compatible Series SEA, Control Signal On/Off, Cycle Time 15 sec, Includes Star Drive, NEMA Rating 4, 4X, Number of Auxiliary Switches 2, Operating Temperature - Maximum 149 Degrees F, Operating Temperature - Minimum -22 Degrees F, Overall Depth 8 3/16 in, Overall Height 10 1/16 in, Overall Width 12 13/16 in, Power Consumption 40 W, Product Type Electric Valve Actuator

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.