Shop SHARPE

Gate Valve, 1 1/2", 316 SS, Socket

  • Mfr # 4371003220
  • Zoro # G408257959

product price: 
$
246.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Socket
Body Material
316 Stainless Steel
Seat Material
Stainless Steel
Handle Type
Wheel
Valve Max. Fluid Temp.
350 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4371003220
Zoro #
G408257959
UPC #
-
Country of Origin
China

Dimensions

Inlet to Outlet Length
3 3/20 in
Pipe Size - Valves
1 1/2 in
Overall Length
3.15 in
Nominal Valve Size
1 1/2 in
Handle Height
7.36 in
Connection Size - Side 2
1 1/2 in
Handle Diameter
3.94 in
Connection Size - Side 1
1 1/2 in
Wire Rope Length
3.15 in
Length
3.15 in

Details

Connection Type
Socket
Body Material
316 Stainless Steel
Item
Gate Valve
Seat Material
Stainless Steel
Handle Type
Wheel
Valve Max. Fluid Temp.
350 Degrees F
Bonnet Style
Screw-In
Wedge Material
CF8M Stainless Steel
Standards
MSS SP-110
Handle Material
Aluminum
Stem Material
316 Stainless Steel
Top of Handle to Inlet Center
7 9/25 in
Valve Class
Class 200
Max. Working Steam Pressure - WSP
120 psi
Valve Stem Type
Non-Rising
Body Material - Valves
316 Stainless Steel
Seal Material
PTFE
Max. Water Pressure - CWP
200 psi
Stem Type
Non-Rising
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
350 Degrees F
Connection Gender - Side 1
Female
Bonnet Material
316 Stainless Steel
Connection Type - Side 2
Socket
Connection Type - Side 1
Socket
For Media
Water
Maximum Pressure - Operating
200 psi
Wedge Style
Solid
Maximum Pressure - Steam
125 psi
Connection Gender - Side 2
Female
Valve Series
3027

Description

Gate Valve, For Media Water, Body Material 316 Stainless Steel, Nominal Valve Size 1 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Stem Type Non-Rising, Stem Material 316 Stainless Steel, Wedge Style Solid, Wedge Material CF8M Stainless Steel, Seat Material Stainless Steel, Seal Material PTFE, Handle Type Wheel, Bonnet Material 316 Stainless Steel, Bonnet Style Screw-In, Connection Gender - Side 1 Female

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.