Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 1 1/2", 316L SS, Socket

  • Mfr # 4371004040

  • Zoro # G408258000


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Socket/Thread
Body Material
316L Stainless Steel
Valve Class
Class 800
Max. Water Pressure - CWP
1,600 psi
Standards
API 598, API 602, NACE MR0175
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371004040
Zoro #
G408258000
UPC #
-
Country of Origin
China

Dimensions

Inlet to Outlet Length
4 18/25 in
Overall Length
4.72 in
Pipe Size - Valves
1 1/2 in
Nominal Valve Size
1 1/2 in
Handle Height
9.5 in
Connection Size - Side 2
1 1/2 in
Connection Size - Side 1
1 1/2 in

Details

Connection Type
Socket/Thread
Body Material
316L Stainless Steel
Item
Gate Valve
Valve Class
Class 800
Max. Water Pressure - CWP
1,600 psi
Standards
API 598, API 602, NACE MR0175
Handle Type
Wheel
Seat Material
Stainless Steel
Bonnet Style
Bolted
Valve Stem Type
Rising
Valve Max. Fluid Temp.
850 Degrees F
Stem Material
410 Stainless Steel
Handle Material
Carbon Steel
Top of Handle to Inlet Center
9 1/2 in
Wedge Material
316 Stainless Steel
Seal Material
Graphite
Body Material - Valves
316L Stainless Steel
Stem Type
Rising
For Media
Water
Operating Temperature - Maximum
850 Degrees F
Connection Type - Side 1
Socket
Maximum Pressure - Operating
1,600 psi
Bonnet Material
316L Stainless Steel
Operating Temperature - Minimum
-20 Degrees F
Wedge Style
Solid
Coefficient of Volume (Cv)
100
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Valve Series
3483

Description

Gate Valve, For Media Water, Body Material 316L Stainless Steel, Nominal Valve Size 1 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 1,600 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 100, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Solid, Wedge Material 316 Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material 316L Stainless Steel, Bonnet Style Bolted

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.