Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 1 1/2", CF8M SS, Flange

  • Mfr # 4371005440

  • Zoro # G208258019


product price: $1,273.99
/ea
Free Shipping & Returns

Key Features

Connection Type
300# Flanged
Body Material
CF8M Stainless Steel
Valve Class
Class 300
Wedge Material
CF8M Stainless Steel
Valve Max. Fluid Temp.
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371005440
Zoro #
G208258019
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.57 in
Inlet to Outlet Length
7 12/25 in
Pipe Size - Valves
1 1/2 in
Handle Diameter
9.84 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Connection Size - Side 1
1 1/2 in
Handle Height
13.98 in

Details

Connection Type
300# Flanged
Body Material
CF8M Stainless Steel
Item
Gate Valve
Valve Class
Class 300
Wedge Material
CF8M Stainless Steel
Valve Max. Fluid Temp.
450 Degrees F
Standards
API 598, API 600, ASME B16.34
Handle Material
Ductile Iron
Valve Stem Type
Rising
Stem Type
Rising
Seal Material
Graphite
Top of Handle to Inlet Center
13 49/50 in
Bonnet Style
Bolted
Max. Water Pressure - CWP
720 psi
Body Material - Valves
CF8M Stainless Steel
Seat Material
Stainless Steel
Stem Material
316 Stainless Steel
Handle Type
Wheel
Number of Bolt Holes
4
Maximum Pressure - Operating
720 psi
Operating Temperature - Minimum
-20 Degrees F
ANSI Flange Class
Class 300
Bonnet Material
CF8M Stainless Steel
For Media
Water
Number of Flange Bolt Holes
4
Connection Type - Side 2
Flange
Connection Type - Side 1
Flange
Wedge Style
Flexible
Operating Temperature - Maximum
450 Degrees F
Valve Series
35316

Description

Gate Valve, For Media Water, Body Material CF8M Stainless Steel, Nominal Valve Size 1 1/2 in, ANSI Flange Class Class 300, Maximum Pressure - Operating 720 psi, Maximum Pressure - Steam Not Applicable, Stem Type Rising, Stem Material 316 Stainless Steel, Wedge Style Flexible, Wedge Material CF8M Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material CF8M Stainless Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.