Zoro Homepage

Gate Valve, 1 1/2", Forged Steel, Socket

  • Mfr # 4371003640

  • Zoro # G608257940


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Socket/Thread
Body Material
Forged Steel
Pipe Size - Valves
1 1/2 in
Stem Type
Rising
Standards
API 598, API 602, NACE MR0175
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371003640
Zoro #
G608257940
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
1 1/2 in
Overall Length
4.72 in
Inlet to Outlet Length
4 18/25 in
Handle Height
9.5 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in

Description

Gate Valve, For Media Water, Body Material Forged Steel, Nominal Valve Size 1 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 1,975 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 100, Stem Type Rising, Stem Material 316 Stainless Steel, Wedge Style Solid, Wedge Material 410 Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material Forged Steel, Bonnet Style Bolted, Connection Gender - Side 1 Female

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.