Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 1 1/4", 316 SS, Socket

  • Mfr # 4371003200

  • Zoro # G708257987


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Socket
Body Material
316 Stainless Steel
Max. Water Pressure - CWP
200 psi
Valve Max. Fluid Temp.
350 Degrees F
Seal Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371003200
Zoro #
G708257987
UPC #
-
Country of Origin
China

Dimensions

Inlet to Outlet Length
2 99/100 in
Pipe Size - Valves
1 1/4 in
Overall Length
2.99 in
Connection Size - Side 1
1 1/4 in
Handle Diameter
3.15 in
Handle Height
6.1 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 2
1 1/4 in

Details

Connection Type
Socket
Body Material
316 Stainless Steel
Item
Gate Valve
Max. Water Pressure - CWP
200 psi
Valve Max. Fluid Temp.
350 Degrees F
Seal Material
PTFE
Handle Type
Wheel
Stem Type
Non-Rising
Valve Class
Class 200
Standards
MSS SP-110
Wedge Material
CF8M Stainless Steel
Stem Material
316 Stainless Steel
Seat Material
Stainless Steel
Valve Stem Type
Non-Rising
Handle Material
Aluminum
Top of Handle to Inlet Center
6 1/10 in
Max. Working Steam Pressure - WSP
120 psi
Bonnet Style
Screw-In
Body Material - Valves
316 Stainless Steel
Connection Type - Side 2
Socket
For Media
Water
Wedge Style
Solid
Maximum Pressure - Steam
125 psi
Operating Temperature - Maximum
350 Degrees F
Maximum Pressure - Operating
200 psi
Bonnet Material
316 Stainless Steel
Connection Gender - Side 2
Female
Operating Temperature - Minimum
0 Degrees F
Connection Gender - Side 1
Female
Connection Type - Side 1
Socket
Valve Series
3027

Description

Gate Valve, For Media Water, Body Material 316 Stainless Steel, Nominal Valve Size 1 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Stem Type Non-Rising, Stem Material 316 Stainless Steel, Wedge Style Solid, Wedge Material CF8M Stainless Steel, Seat Material Stainless Steel, Seal Material PTFE, Handle Type Wheel, Bonnet Material 316 Stainless Steel, Bonnet Style Screw-In, Connection Gender - Side 1 Female

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.