Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 1", CF8M SS, Flange

  • Mfr # 4371005420

  • Zoro # G208257920


product price: $962.99
/ea
Free Shipping & Returns

Key Features

Connection Type
300# Flanged
Body Material
CF8M Stainless Steel
Standards
API 598, API 600, ASME B16.34
Max. Water Pressure - CWP
720 psi
Top of Handle to Inlet Center
9 29/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371005420
Zoro #
G208257920
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
1 in
Inlet to Outlet Length
6 1/2 in
Overall Length
0.98 in
Nominal Valve Size
1 in
Handle Height
9.29 in
Connection Size - Side 1
1 in
Handle Diameter
4.72 in
Connection Size - Side 2
1 in

Details

Connection Type
300# Flanged
Body Material
CF8M Stainless Steel
Item
Gate Valve
Standards
API 598, API 600, ASME B16.34
Max. Water Pressure - CWP
720 psi
Top of Handle to Inlet Center
9 29/100 in
Stem Material
316 Stainless Steel
Bonnet Style
Bolted
Seat Material
Stainless Steel
Valve Max. Fluid Temp.
450 Degrees F
Handle Type
Wheel
Body Material - Valves
CF8M Stainless Steel
Valve Stem Type
Rising
Valve Class
Class 300
Wedge Material
CF8M Stainless Steel
Stem Type
Rising
Handle Material
Ductile Iron
Seal Material
Graphite
Number of Bolt Holes
4
Connection Type - Side 1
Flange
Number of Flange Bolt Holes
4
Maximum Pressure - Operating
720 psi
Wedge Style
Flexible
Bonnet Material
CF8M Stainless Steel
Connection Type - Side 2
Flange
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
-20 Degrees F
ANSI Flange Class
Class 300
For Media
Water
Valve Series
35316

Description

Gate Valve, For Media Water, Body Material CF8M Stainless Steel, Nominal Valve Size 1 in, ANSI Flange Class Class 300, Maximum Pressure - Operating 720 psi, Maximum Pressure - Steam Not Applicable, Stem Type Rising, Stem Material 316 Stainless Steel, Wedge Style Flexible, Wedge Material CF8M Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material CF8M Stainless Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.