Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 1/2", 316 SS, NPT

  • Mfr # 4371003260

  • Zoro # G608257919


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Connection Type
Threaded
Body Material
316 Stainless Steel
Inlet to Outlet Length
2 4/25 in
Max. Working Steam Pressure - WSP
120 psi
Stem Type
Non-Rising
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371003260
Zoro #
G608257919
UPC #
-
Country of Origin
China

Dimensions

Inlet to Outlet Length
2 4/25 in
Pipe Size - Valves
1/2 in
Overall Length
2.16 in
Handle Diameter
2.76 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Handle Height
4.76 in
Connection Size - Side 2
1/2 in

Details

Connection Type
Threaded
Body Material
316 Stainless Steel
Item
Gate Valve
Max. Working Steam Pressure - WSP
120 psi
Stem Type
Non-Rising
Standards
MSS SP-110
Wedge Material
CF8M Stainless Steel
Top of Handle to Inlet Center
4 19/25 in
Seal Material
PTFE
Valve Stem Type
Non-Rising
Max. Water Pressure - CWP
200 psi
Bonnet Style
Screw-In
Valve Max. Fluid Temp.
350 Degrees F
Valve Class
Class 200
Seat Material
Stainless Steel
Stem Material
316 Stainless Steel
Handle Type
Wheel
Body Material - Valves
316 Stainless Steel
Handle Material
Aluminum
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT
Bonnet Material
316 Stainless Steel
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
350 Degrees F
Maximum Pressure - Steam
125 psi
Wedge Style
Solid
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
For Media
Water
Maximum Pressure - Operating
200 psi
Valve Series
3027

Description

Gate Valve, For Media Water, Body Material 316 Stainless Steel, Nominal Valve Size 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Stem Type Non-Rising, Stem Material 316 Stainless Steel, Wedge Style Solid, Wedge Material CF8M Stainless Steel, Seat Material Stainless Steel, Seal Material PTFE, Handle Type Wheel, Bonnet Material 316 Stainless Steel, Bonnet Style Screw-In, Connection Gender - Side 1 Female

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.