Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 1/2", CF8M SS, Flange

  • Mfr # 4371005400

  • Zoro # G108257938


product price: $770.99
/ea
Free Shipping & Returns

Key Features

Connection Type
300# Flanged
Body Material
CF8M Stainless Steel
Handle Type
Wheel
Body Material - Valves
CF8M Stainless Steel
Handle Material
Ductile Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371005400
Zoro #
G108257938
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
1/2 in
Overall Length
0.59 in
Inlet to Outlet Length
5 51/100 in
Handle Diameter
4.72 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Handle Height
9.29 in
Connection Size - Side 1
1/2 in

Details

Connection Type
300# Flanged
Body Material
CF8M Stainless Steel
Item
Gate Valve
Handle Type
Wheel
Body Material - Valves
CF8M Stainless Steel
Handle Material
Ductile Iron
Seat Material
Stainless Steel
Valve Max. Fluid Temp.
450 Degrees F
Valve Class
Class 300
Stem Type
Rising
Bonnet Style
Bolted
Wedge Material
CF8M Stainless Steel
Top of Handle to Inlet Center
9 29/100 in
Standards
API 598, API 600, ASME B16.34
Seal Material
Graphite
Stem Material
316 Stainless Steel
Valve Stem Type
Rising
Max. Water Pressure - CWP
720 psi
Number of Bolt Holes
4
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 2
Flange
Connection Type - Side 1
Flange
For Media
Water
Operating Temperature - Maximum
450 Degrees F
Wedge Style
Flexible
ANSI Flange Class
Class 300
Maximum Pressure - Operating
720 psi
Number of Flange Bolt Holes
4
Bonnet Material
CF8M Stainless Steel
Valve Series
35316

Description

Gate Valve, For Media Water, Body Material CF8M Stainless Steel, Nominal Valve Size 1/2 in, ANSI Flange Class Class 300, Maximum Pressure - Operating 720 psi, Maximum Pressure - Steam Not Applicable, Stem Type Rising, Stem Material 316 Stainless Steel, Wedge Style Flexible, Wedge Material CF8M Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material CF8M Stainless Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.