Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 1/2", Forged Steel, Socket

  • Mfr # 4371003560

  • Zoro # G208257975


product price: $70.29
/ea

Key Features

Connection Type
Socket/Thread
Body Material
Forged Steel
Body Material - Valves
Forged Steel
Handle Material
Carbon Steel
Stem Type
Rising
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371003560
Zoro #
G208257975
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3.11 in
Inlet to Outlet Length
3 11/100 in
Pipe Size - Valves
1/2 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Handle Height
6.3 in
Connection Size - Side 1
1/2 in

Details

Connection Type
Socket/Thread
Body Material
Forged Steel
Item
Gate Valve
Body Material - Valves
Forged Steel
Handle Material
Carbon Steel
Stem Type
Rising
Seat Material
Stainless Steel
Standards
API 598, API 602, NACE MR0175
Bonnet Style
Bolted
Max. Water Pressure - CWP
1,975 psi
Handle Type
Wheel
Valve Class
Class 800
Wedge Material
410 Stainless Steel
Valve Max. Fluid Temp.
800 Degrees F
Top of Handle to Inlet Center
6 3/10 in
Seal Material
Graphite
Stem Material
316 Stainless Steel
Valve Stem Type
Rising
Operating Temperature - Maximum
850 Degrees F
Connection Type - Side 2
NPT
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 2
Female
Maximum Pressure - Operating
1,975 psi
Connection Gender - Side 1
Female
Bonnet Material
Forged Steel
Wedge Style
Solid
Connection Type - Side 1
Socket
For Media
Water
Coefficient of Volume (Cv)
7
Valve Series
3484

Description

Gate Valve, For Media Water, Body Material Forged Steel, Nominal Valve Size 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 1,975 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 7, Stem Type Rising, Stem Material 316 Stainless Steel, Wedge Style Solid, Wedge Material 410 Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material Forged Steel, Bonnet Style Bolted, Connection Gender - Side 1 Female

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.