Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 14", Carbon Steel, Flange

  • Mfr # 4371004480

  • Zoro # G608257988


product price: $2,826.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Key Features

Connection Type
150# Flanged
Body Material
Carbon Steel
Valve Stem Type
Rising
Valve Class
Class 150
Valve Max. Fluid Temp.
1,000 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371004480
Zoro #
G608257988
UPC #
-
Country of Origin
China

Dimensions

Overall Length
15 in
Inlet to Outlet Length
15 in
Pipe Size - Valves
14 in
Handle Diameter
19.7 in
Connection Size - Side 2
14 in
Nominal Valve Size
14 in
Handle Height
59.7 in
Connection Size - Side 1
14 in

Details

Connection Type
150# Flanged
Body Material
Carbon Steel
Item
Gate Valve
Valve Stem Type
Rising
Valve Class
Class 150
Valve Max. Fluid Temp.
1,000 Degrees F
Seat Material
Steel
Stem Material
Stainless Steel
Body Material - Valves
Carbon Steel
Standards
API 598, API 600, ASME B16.34, NACE
Top of Handle to Inlet Center
59 7/10 in
Wedge Material
410 Stainless Steel, Carbon Steel
Stem Type
Rising
Handle Material
Ductile Iron
Seal Material
Graphite
Max. Water Pressure - CWP
285 psi
Handle Type
Wheel
Bonnet Style
Bolted
Number of Bolt Holes
12
Operating Temperature - Minimum
-20 Degrees F
Bonnet Material
Carbon Steel
Maximum Pressure - Operating
285 psi
Connection Type - Side 2
Flange
Connection Type - Side 1
Flange
Wedge Style
Flexible
Number of Flange Bolt Holes
12
Operating Temperature - Maximum
1,000 Degrees F
ANSI Flange Class
Class 150
For Media
Gas, Oil, Steam, Water
Valve Series
35

Description

Gate Valve, For Media Gas, Oil, Steam, Water, Body Material Carbon Steel, Nominal Valve Size 14 in, ANSI Flange Class Class 150, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam Not Applicable, Stem Type Rising, Stem Material Stainless Steel, Wedge Style Flexible, Wedge Material 410 Stainless Steel, Carbon Steel, Seat Material Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.