Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 2", 316L SS, Socket

  • Mfr # 4371004060

  • Zoro # G108257983


product price: $1,063.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Socket/Thread
Body Material
316L Stainless Steel
Pipe Size - Valves
2 in
Max. Water Pressure - CWP
1,600 psi
Seat Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371004060
Zoro #
G108257983
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
2 in
Overall Length
5.51 in
Inlet to Outlet Length
5 51/100 in
Handle Height
11.14 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in

Details

Connection Type
Socket/Thread
Body Material
316L Stainless Steel
Item
Gate Valve
Max. Water Pressure - CWP
1,600 psi
Seat Material
Stainless Steel
Top of Handle to Inlet Center
11 7/50 in
Body Material - Valves
316L Stainless Steel
Valve Max. Fluid Temp.
850 Degrees F
Handle Material
Carbon Steel
Bonnet Style
Bolted
Wedge Material
316 Stainless Steel
Valve Class
Class 800
Valve Stem Type
Rising
Stem Type
Rising
Standards
API 598, API 602, NACE MR0175
Seal Material
Graphite
Handle Type
Wheel
Stem Material
410 Stainless Steel
Connection Gender - Side 2
Female
For Media
Water
Operating Temperature - Maximum
850 Degrees F
Maximum Pressure - Operating
1,600 psi
Coefficient of Volume (Cv)
160
Connection Type - Side 2
NPT
Connection Type - Side 1
Socket
Connection Gender - Side 1
Female
Operating Temperature - Minimum
-20 Degrees F
Bonnet Material
316L Stainless Steel
Wedge Style
Solid
Valve Series
3483

Description

Gate Valve, For Media Water, Body Material 316L Stainless Steel, Nominal Valve Size 2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 1,600 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 160, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Solid, Wedge Material 316 Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material 316L Stainless Steel, Bonnet Style Bolted

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.