Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 2", Carbon Steel, Flange

  • Mfr # 4371004400

  • Zoro # G108257952


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Connection Type
150# Flanged
Body Material
Carbon Steel
Seat Material
Steel
Seal Material
Graphite
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371004400
Zoro #
G108257952
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 in
Pipe Size - Valves
2 in
Inlet to Outlet Length
7 in
Connection Size - Side 1
2 in
Handle Height
12.99 in
Connection Size - Side 2
2 in
Handle Diameter
7.87 in
Nominal Valve Size
2 in

Details

Connection Type
150# Flanged
Body Material
Carbon Steel
Item
Gate Valve
Seat Material
Steel
Seal Material
Graphite
Valve Stem Type
Rising
Stem Type
Rising
Valve Max. Fluid Temp.
1,000 Degrees F
Handle Type
Wheel
Standards
API 598, API 600, ASME B16.34, NACE
Top of Handle to Inlet Center
12 99/100 in
Max. Water Pressure - CWP
285 psi
Stem Material
Stainless Steel
Body Material - Valves
Carbon Steel
Handle Material
Ductile Iron
Bonnet Style
Bolted
Wedge Material
410 Stainless Steel, Carbon Steel
Valve Class
Class 150
Number of Bolt Holes
4
Operating Temperature - Minimum
-20 Degrees F
Bonnet Material
Carbon Steel
Connection Type - Side 1
Flange
ANSI Flange Class
Class 150
For Media
Gas, Oil, Steam, Water
Maximum Pressure - Operating
285 psi
Connection Type - Side 2
Flange
Operating Temperature - Maximum
1,000 Degrees F
Wedge Style
Flexible
Number of Flange Bolt Holes
4
Valve Series
35

Description

Gate Valve, For Media Gas, Oil, Steam, Water, Body Material Carbon Steel, Nominal Valve Size 2 in, ANSI Flange Class Class 150, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam Not Applicable, Stem Type Rising, Stem Material Stainless Steel, Wedge Style Flexible, Wedge Material 410 Stainless Steel, Carbon Steel, Seat Material Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.