Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 2", Carbon Steel, Flange

  • Mfr # 4371005700

  • Zoro # G608257957


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Connection Type
600# Flanged
Body Material
Carbon Steel
Body Material - Valves
Carbon Steel
Valve Stem Type
Rising
Seal Material
Graphite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371005700
Zoro #
G608257957
UPC #
-
Country of Origin
China

Dimensions

Inlet to Outlet Length
11 1/2 in
Pipe Size - Valves
2 in
Overall Length
11.5 in
Handle Height
14.41 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Handle Diameter
9.84 in

Details

Connection Type
600# Flanged
Body Material
Carbon Steel
Item
Gate Valve
Body Material - Valves
Carbon Steel
Valve Stem Type
Rising
Seal Material
Graphite
Handle Type
Wheel
Seat Material
Steel
Stem Type
Rising
Top of Handle to Inlet Center
14 41/100 in
Bonnet Style
Bolted
Valve Class
Class 600
Handle Material
Ductile Iron
Wedge Material
410 Stainless Steel, Carbon Steel
Standards
API 598, API 600, ASME B16.34, NACE
Stem Material
Stainless Steel
Number of Bolt Holes
8
Connection Type - Side 2
Flange
Maximum Pressure - Operating
1,480 psi
Operating Temperature - Maximum
1,000 Degrees F
Wedge Style
Flexible
ANSI Flange Class
Class 600
Operating Temperature - Minimum
-20 Degrees F
Number of Flange Bolt Holes
8
Bonnet Material
Carbon Steel
Connection Type - Side 1
Flange
For Media
Gas, Oil, Steam, Water
Valve Series
35

Description

Gate Valve, For Media Gas, Oil, Steam, Water, Body Material Carbon Steel, Nominal Valve Size 2 in, ANSI Flange Class Class 600, Maximum Pressure - Operating 1,480 psi, Maximum Pressure - Steam Not Applicable, Stem Type Rising, Stem Material Stainless Steel, Wedge Style Flexible, Wedge Material 410 Stainless Steel, Carbon Steel, Seat Material Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.