Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 2", CF8M SS, Flange

  • Mfr # 4371005450

  • Zoro # G008257953


product price: $1,511.99
/ea
Free Shipping & Returns

Key Features

Connection Type
300# Flanged
Body Material
CF8M Stainless Steel
Overall Length
1.97 in
Pipe Size - Valves
2 in
Seal Material
Graphite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371005450
Zoro #
G008257953
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.97 in
Pipe Size - Valves
2 in
Inlet to Outlet Length
8 1/2 in
Connection Size - Side 1
2 in
Handle Height
15.7 in
Handle Diameter
9.84 in
Nominal Valve Size
2 in
Connection Size - Side 2
2 in

Details

Connection Type
300# Flanged
Body Material
CF8M Stainless Steel
Item
Gate Valve
Seal Material
Graphite
Stem Material
316 Stainless Steel
Body Material - Valves
CF8M Stainless Steel
Seat Material
Stainless Steel
Handle Material
Ductile Iron
Wedge Material
CF8M Stainless Steel
Bonnet Style
Bolted
Valve Class
Class 300
Max. Water Pressure - CWP
720 psi
Valve Max. Fluid Temp.
450 Degrees F
Stem Type
Rising
Handle Type
Wheel
Valve Stem Type
Rising
Standards
API 598, API 600, ASME B16.34
Top of Handle to Inlet Center
15 7/10 in
Number of Bolt Holes
8
Maximum Pressure - Operating
720 psi
Bonnet Material
CF8M Stainless Steel
Operating Temperature - Maximum
450 Degrees F
Number of Flange Bolt Holes
8
For Media
Water
Wedge Style
Flexible
Connection Type - Side 2
Flange
Connection Type - Side 1
Flange
Operating Temperature - Minimum
-20 Degrees F
ANSI Flange Class
Class 300
Valve Series
35316

Description

Gate Valve, For Media Water, Body Material CF8M Stainless Steel, Nominal Valve Size 2 in, ANSI Flange Class Class 300, Maximum Pressure - Operating 720 psi, Maximum Pressure - Steam Not Applicable, Stem Type Rising, Stem Material 316 Stainless Steel, Wedge Style Flexible, Wedge Material CF8M Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material CF8M Stainless Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.